Check Availability
  • 5.11 TACTICAL 

    Brokos VTAC Belt, Polyester Mesh, Black, Width: 2-1/4", Size: 2XL/3XL

  • Item # 22MN05
  • Mfr. Model # 58642
Brokos VTAC Belt, Polyester Mesh, Black, Width: 2-1/4", Size: 2XL/3XL Brokos VTAC Belt,Blk,PolyMesh,2XL/3XL Brokos VTAC Belt,Blk,PolyMesh,2XL/3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Customizable MOLLE and SlickStickā„¢ storage options let you configure the loadout to keep essential items within easy reach, whatever your current duties. Ergonomic high-density polymer inserts help maintain even weight distribution to minimize fatigue and increase stamina. Weather-resistant nylon belt has a mesh interior for improved stability, fit, and comfort.
Show More Close
 

Technical Specifications

Item # 22MN05
Mfr. Model # 58642
UNSPSC #46182306
Shipping Weight 0.85 lbs
Country of Origin Vietnam *
Item Brokos VTAC Belt
Gender Men's
Style Tactical
Size 2XL/3XL
Width 2-1/4"
Material Polyester Mesh
Color Black
Material - Duty Belts and Harnesses Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.