Check Availability
  • 5.11 TACTICAL 

    Bike Patrol Polo,XS,Royal Blue

  • Item # 21W577
  • Mfr. Model # 71322
Bike Patrol Polo,XS,Royal Blue Bike Patrol Polo,XS,Royal Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible reflective tape on the sleeves, chest, and back helps ensure that bike patrol officers will be seen. Shirt features a performance fit and a longer drop tail so shirt can remain tucked in for a professional appearance. Underarm gusset enable greater range of motion. Details include a mic loop at the placket and a chest pen pocket. 100% moisture-wicking polyester jersey with antimicrobial treatment
Show More Close
 

Technical Specifications

Item # 21W577
Mfr. Model # 71322
UNSPSC #53102703
Catalog Page 1810
Shipping Weight 10.25 lbs
Country of Origin Bangladesh *
Item Bike Patrol Polo
Size XS
Color Royal Blue
Fits Chest Size 32" to 34"
Sleeve Length Short Sleeve
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms