Check Availability
  • 5.11 TACTICAL 

    Belt, 500d Nylon, TDU Green, Width: 1-1/2', Size: S

  • Item # 21W201
  • Mfr. Model # 59551
Belt, 500d Nylon, TDU Green, Width: 1-1/2', Size: S Belt,TDU,Unisex,TDU Green,S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TDU® unisex belt is constructed of heavy-duty, 11⁄2"W nylon and features a plastic buckle.
Show More Close
 

Technical Specifications

Item # 21W201
Mfr. Model # 59551
UNSPSC #46182306
Shipping Weight 0.25 lbs
Country of Origin China *
Item Belt
Type TDU
Gender Unisex
Size S
Width 1-1/2'
Material 500d Nylon
Color TDU Green
Features Non-Metalic Buckle
Material - Duty Belts and Harnesses 500D Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms