Check Availability
  • 5.11 TACTICAL 

    Basketweave Belt, Full Grain leather w/Permastiff, Black, Width: 1-1/2", Size: XL

  • Item # 22MP18
  • Mfr. Model # 59503
Basketweave Belt, Full Grain leather w/Permastiff, Black, Width: 1-1/2", Size: XL Basketweave Belt,Black,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered with direct input from undercover officers in the field, this stylish 1-1/2" belt was designed to provide inconspicuous functionality in covert operations. Features a hidden cuff key keeper, an invisible insert to help support the weight of your sidearm, and a nickel-plated I-beam buckle. Reinforced stitching helps improve durability and extend belt life.
Show More Close
 

Technical Specifications

Item # 22MP18
Mfr. Model # 59503
UNSPSC #46182306
Shipping Weight 0.26 lbs
Country of Origin China *
Item Basketweave Belt
Gender Men's
Style Tactical
Size XL
Width 1-1/2"
Material Full Grain leather w/Permastiff
Color Black
Features Hidden Handcuff Key Keeper
Material - Duty Belts and Harnesses Full Grain Leather
Finish - Duty Belts and Harnesses Basketweave
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms