Check Availability
  • 5.11 TACTICAL 

    Base Shorts,Waist Size 33",Stone

  • Item # 424C02
  • Mfr. Model # 73337
Base Shorts,Waist Size 33",Stone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424C02
Mfr. Model # 73337
UNSPSC #46181527
Shipping Weight 1.15 lbs
Country of Origin Cambodia *
Item Base Shorts
Size 33"
Fits Waist Size 33"
Inseam 11"
Color Stone
Material 100% Polyester
Pockets 5
Fabric Weight 3.3 oz
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms