Check Availability
  • 5.11 TACTICAL 

    Backpack, Black, Polyester/Nylon

  • Item # 52KJ58
  • Mfr. Model # 56149
Backpack, Black, Polyester/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KJ58
Mfr. Model # 56149
UNSPSC #53121603
Shipping Weight 4.15 lbs
Country of Origin Vietnam *
Item Backpack
Type Multipurpose Carryall
Size 21" H x 11" L x 9-1/2" W
Color Black
Material Polyester/Nylon
Width (In.) 9-1/2
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Closure YKK Self-Repairing Zipper
Features Zephyr Suspension System, Compression Straps, Dual Side Storage Compartments, Hydration Compartment, Adjustable Belt Panels
Holds 1617 cu. in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms