Check Availability
  • 5.11 TACTICAL 

    Backpack, Rush Moab 6, Double Tap

  • Item # 21V961
  • Mfr. Model # 56963
Backpack, Rush Moab 6, Double Tap Backpack,Rush Moab 6,Double Tap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21V961
Mfr. Model # 56963
UNSPSC #53121603
Shipping Weight 2.0 lbs
Country of Origin Vietnam *
Item Backpack
Type Rush Moab 6
Size 1SZ
Color Double Tap
Material 1050D
Length (In.) 10.5
Width (In.) 5
Number of Pockets (Inside) 3
Number of Pockets (Outside) 1
Closure Zipper
For Use With Military / Fire / EMS/ LE
Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets
Includes 5.11 Tier System
Holds 472.5 cu. in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms