Check Availability
  • 5.11 TACTICAL 

    Axe, Single Bit, 4-29/32" Cutting Edge

  • Item # 52KJ48
  • Mfr. Model # 51121
Axe, Single Bit, 4-29/32" Cutting Edge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KJ48
Mfr. Model # 51121
UNSPSC #27112005
Shipping Weight 2.19 lbs
Country of Origin Taiwan *
Item Axe
Type Tactical
Cutting Edge 4-29/32"
Head Material Stainless Steel
Head Weight 1 lb., 10 oz.
Overall Length 15"
Handle Straight
Handle Material Stainless Steel
Handle Length 11-13/16"
Face Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.