Check Availability
  • 5.11 TACTICAL 

    Arc Belt, Full Grain Leather, Brown, Width: 1-1/2", Size: 3XL

  • Item # 22MN98
  • Mfr. Model # 59493
Arc Belt, Full Grain Leather, Brown, Width: 1-1/2", Size: 3XL Arc Belt,Brown,Full Grain Leather,3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ergonomically styled 1-1/2" belt easily supports the weight of your holster without twisting or sagging; fits comfortably, all day long. Professional styling is ideal for both patrol and CCW casual wear.
Show More Close
 

Technical Specifications

Item # 22MN98
Mfr. Model # 59493
UNSPSC #46182306
Shipping Weight 0.6 lbs
Country of Origin China *
Item Arc Belt
Gender Men's
Style Tactical
Size 3XL
Width 1-1/2"
Material Full Grain Leather
Color Brown
Features Ergonomically Curved
Material - Duty Belts and Harnesses Full Grain Leather
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.