Check Availability
  • 5.11 TACTICAL 

    Apex Short,Waist 40",Black

  • Item # 52KM07
  • Mfr. Model # 73334
Apex Short,Waist 40",Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KM07
Mfr. Model # 73334
UNSPSC #53102703
Shipping Weight 0.9 lbs
Country of Origin Bangladesh *
Item Apex Short
Size 40"
Fits Waist Size 40"
Inseam 11"
Color Black
Material 69% Polyester, 31% Cotton
Pockets 10
Fabric Weight 6.4 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms