Check Availability
  • 5.11 TACTICAL 

    Apex Pants. Size: 38", Fits Waist Size: 38", Inseam: 30", Volcanic

  • Item # 424M47
  • Mfr. Model # 74434
Apex Pants. Size: 38", Fits Waist Size: 38", Inseam: 30", Volcanic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424M47
Mfr. Model # 74434
UNSPSC #53102703
Shipping Weight 1.55 lbs
Country of Origin Bangladesh *
Item Apex Pants
Size 38"
Color Volcanic
Fits Waist Size 38"
Garment Style Pants
Inseam 30"
Material 69% Polyester/31% Cotton
Fabric Weight 11.1 oz
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms