Check Availability
  • 5.11 TACTICAL 

    Apex Pants. Size: 31" x 30", Fits Waist Size: 31", Inseam: 30", Tundra

  • Item # 52KM98
  • Mfr. Model # 74434
Apex Pants. Size: 31" x 30", Fits Waist Size: 31", Inseam: 30", Tundra
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KM98
Mfr. Model # 74434
UNSPSC #53102703
Shipping Weight 1.3 lbs
Country of Origin Bangladesh *
Item Apex Pants
Size 31" x 30"
Color Tundra
Fits Waist Size 31"
Garment Style Pants
Inseam 30"
Material 42% Sorona, 27% Polyester, 31% Cotton
Binding YKK Zipper
Pockets 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms