Check Availability
  • 5.11 TACTICAL 

    All Hazards Nitro Backpack,Sandstone

  • Item # 32JV83
  • Mfr. Model # 56167
All Hazards Nitro Backpack,Sandstone All Hazards Nitro Backpack,Sandstone All Hazards Nitro Backpack,Sandstone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Storage capacity: 1304 cu. in. Easy-access, full-featured design is great for use as a go bag, tactical kit, or travel carry-on. The bag features 2 main compartments, pass-through patches for a baton or breaching tool, and an integrated 3-surface web platform. A 180° opening provides easy access to your gear, and the orange lining helps you quickly ID it in low light. Storage capacity: 1304 cu. in.
Show More Close
 

Technical Specifications

Item # 32JV83
Mfr. Model # 56167
UNSPSC #53121603
Shipping Weight 3.75 lbs
Country of Origin Vietnam *
Item All Hazards Nitro Backpack
Type Carry-On/Patrol Bag/Long Range Tactical Kit
Size Universal
Color Sandstone
Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating
Number of Pockets (Inside) 9
Number of Pockets (Outside) 9
Closure YKK Self Repairing Nylon Coil Zipper, Hook-and-Loop Closure
For Use With Laptop, Accessories
Features Include Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM) Hardware and Web Platform, Closed Cell Foam Back Padded Hydration Pocket with Side Access Pull Tabs. Internal, Removable Stiffener for Added Stability and Structure. Loop Id and Flag Patch On (3) Sides of Pack, Nametape Id Holder On Back and Ir Top Patch Attachment Point for Easy Friend/Foe Recognition
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms