Check Availability
  • 5.11 TACTICAL 

    APEX T-Rail Belt, Webbing, Black, Width: 1-1/2", Size: M

  • Item # 32JU96
  • Mfr. Model # 59504
APEX T-Rail Belt, Webbing, Black, Width: 1-1/2", Size: M APEX T-Rail Belt,Mens,M,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring B10 webbing construction, this tactical belt is rugged and durable, with enhanced load-bearing capacity and lasting comfort. Its professional look stays sharp with a TPU coating to help prevent sags, bends, and twists. The cast-aluminum buckle has dual retention prongs for a secure fit.
Show More Close
 

Technical Specifications

Item # 32JU96
Mfr. Model # 59504
UNSPSC #46182306
Shipping Weight 1.0 lbs
Country of Origin China *
Item APEX T-Rail Belt
Type Duty
Gender Men's
Style Tactical
Size M
Length 32" to 34"
Width 1-1/2"
Material Webbing
Color Black
Features Corrosion Resistant, Aggressive Low Profile, High-Grade, Aluminum Buckle Finished with A Heavy-Metallic Type III Anodize to Withstand Scratches and Avoid Premature Wear
Material - Duty Belts and Harnesses 100% Nylon Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.