Check Availability
  • 5.11 TACTICAL 

    8" Work Boot Boots, Toe Type: Plain, Black, Size: 13

  • Item # 49RR40
  • Mfr. Model # 12336
8" Work Boot Boots, Toe Type: Plain, Black, Size: 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49RR40
Mfr. Model # 12336
UNSPSC #46181604
Shipping Weight 4.2 lbs
Country of Origin Bangladesh *
Item Boots
Footwear Style 8" Work Boot
Size 13
Footwear Width R
Gender Unisex
Predominant Footwear Color Black
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe Yes
Toe Type Plain
Waterproof No
Insulated No
Height 8"
Color Black
Style Number 12336
* This product's country of origin is subject to change

Compliance and Restrictions