Check Availability
  • 5.11 TACTICAL 

    5 in 1 Jacket, 4XL Fits Chest Size 58" to 60", Black Color

  • Item # 6UVN9
  • Mfr. Model # 48017
5 in 1 Jacket, 4XL Fits Chest Size 58" to 60", Black Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile jacket can be worn 5 different ways to adapt to changing conditions. The removable fleece liner with zip-off sleeves can be worn as a vest only; other wearing options include fleece with sleeves, shell only, vest in shell, or fleece with shell. Waist-length jacket rides above your duty belt. Shell has a removable hood that stores in the collar and removable front and back ID panels.

• 100% nylon shell with removable fleece liner
• Waterproof-breathable seam-sealed construction
Show More Close
 

Technical Specifications

Item # 6UVN9
Mfr. Model # 48017
UNSPSC #46181533
Catalog Page 1811
Shipping Weight 5.9 lbs
Country of Origin Vietnam *
Item 5 in 1 Jacket
Size 4XL
Color Black
Material 100% Polyester Shell
Fits Chest Size 58" to 60"
Length 32"
Sleeve Length 41"
Garment Style Jacket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms