Check Availability
  • 5.11 TACTICAL 

    5 in 1 Jacket, MT Fits Chest Size 42" to 44", Dark Navy Color

  • Item # 22ML58
  • Mfr. Model # 48017
5 in 1 Jacket, MT Fits Chest Size 42" to 44", Dark Navy Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

5-in-1 Jacketâ„¢ is 100% nylon shell with removable fleece liner. Waterproof-breathable seam-sealed construction. Versatile jacket can be worn 5 different ways to adapt to changing conditions. The removable fleece liner with zip-off sleeves can be worn as a vest only; other wearing options include fleece with sleeves, shell only, vest in shell, or fleece with shell. Waist-length jacket rides above your duty belt. Shell has a removable hood that stores in the collar and removable front and back ID panels.
Show More Close
 

Technical Specifications

Item # 22ML58
Mfr. Model # 48017
UNSPSC #53102703
Shipping Weight 5.05 lbs
Country of Origin Vietnam *
Item 5 in 1 Jacket
Size MT
Color Dark Navy
Material Nylon/Polyester Fleece
Fits Chest Size 42" to 44"
Garment Style Jacket
Pockets 11
Type Tactical
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms