Check Availability
  • 5.11 TACTICAL 

    3 in 1 Parka, L Fits Chest Size 42" to 44", Dark Navy Color

  • Item # 6UVK1
  • Mfr. Model # 48001
3 in 1 Parka, L Fits Chest Size 42" to 44", Dark Navy Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wear the high-performance outer shell or fleece liner alone or together for outstanding protection from the weather. Hip-length parka has zippered sides with snaps to give you access to your duty belt. It also has a removable hood that stows in the collar and removable front/back ID panels.

• 100% nylon shell with removable zip-in fleece liner
• Waterproof-breathable seam-sealed construction
Show More Close
 

Technical Specifications

Item # 6UVK1
Mfr. Model # 48001
UNSPSC #46181533
Catalog Page 1809
Shipping Weight 5.47 lbs
Country of Origin Vietnam *
Item 3 in 1 Parka
Size L
Color Dark Navy
Material 100% Polyester Shell
Fits Chest Size 42" to 44"
Length 30-1/2"
Sleeve Length 37"
Garment Style Parka
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms