Check Availability
  • 5.11 TACTICAL 

    3 in 1 Parka, 2XL Fits Chest Size 50" to 52", Reflective Yellow Color

  • Item # 21V651
  • Mfr. Model # 48033
3 in 1 Parka, 2XL Fits Chest Size 50" to 52", Reflective Yellow Color 3-in-1 Parka,2XL,Reflective Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Parka was designed to adapt to weather conditions. Wear the reversible waterproof/breathable outer shell separately or with the fleece liner; fleece liner can also be worn separately. Outer shell features reflective 3M™ Scotchlite™ tape for increased visibility and has hidden chest document pockets, detachable hood, and mic clips. Wind-resistant inner liner also includes document chest pockets. Shell and liner both have side zippers for ventilation and access to a duty belt. Compatible with Back-Up Belt System™. Meets ANSI/ISEA 107-2010 Class III, Level II standards
Show More Close
 

Technical Specifications

Item # 21V651
Mfr. Model # 48033
UNSPSC #53102703
Shipping Weight 5.55 lbs
Country of Origin Vietnam *
Item 3 in 1 Parka
Size 2XL
Color Reflective Yellow
Fits Chest Size 50" to 52"
Garment Style Response Parka
Type Reversible, High-Vis
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms