Check Availability
  • PAPR
  • 3M SPEEDGLAS 

    Welding PAPR System, Universal, Belt-Mounted, Cartridges Included HE Filter

  • Item # 446M10
  • Mfr. Model # 37-1101-30iSW
Welding PAPR System,  Universal,  Belt-Mounted,  Cartridges Included HE Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446M10
Mfr. Model # 37-1101-30iSW
UNSPSC #46182007
Shipping Weight 12.6 lbs
Country of Origin USA *
Item Welding PAPR System
PAPR Mount Belt-Mounted
Mask Size Universal
Includes Starter Kit
Battery Type Lithium-Ion
Cartridges Included HE Filter
Intrinsically Safe No
Suspension Adjustable
Headgear Included Yes
For Use With Welding Helmet 9100 MP Series
Window Material Polycarbonate
Standards ANSI Z89.1-2009 -Type 1, Class G, ANSI Z87.1-2010, NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.