Check Availability
  • 3M PROTECTA 

    PRO Full Body Harness with 420 lb. Weight Capacity, Red, S/M

  • Item # 29GA84
  • Mfr. Model # 1191371
PRO  Full Body Harness with 420 lb. Weight Capacity, Red, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pro™ full-body harness features tongue buckle leg straps and parachute torso adjusters for comfort and safety. It also features heat-resistant and flame-retardant web construction for durability. Impact indicators notify users if the harness has sustained a fall and is no longer fit for service. Protected labels. Back D-ring. Built-in lanyard keepers hold excess line to help prevent tripping and entanglements.
Show More Close
 

Technical Specifications

Item # 29GA84
Mfr. Model # 1191371
UNSPSC #46182306
Shipping Weight 3.35 lbs
Country of Origin Canada *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing S/M
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Red
Stretchable No
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series PRO(TM)
* This product's country of origin is subject to change

Welcome Sign In