Check Availability
  • 3M DBI-SALA 

    Delta Full Body Harness with 330 lb. Weight Capacity, Yellow, M

  • Item # 9Y149
  • Mfr. Model # 1106108
Delta  Full Body Harness with 330 lb. Weight Capacity, Yellow, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ full body harness is constructed with polyester webbing. It is ideal for oil and gas applications.
Show More Close
 

Technical Specifications

Item # 9Y149
Mfr. Model # 1106108
UNSPSC #46182301
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Oil and Gas
Harness Sizing M
Weight Capacity 330 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Stretchable No
Standards OSHA 1910.140, OSHA 1926.502
Series Delta(TM)
* This product's country of origin is subject to change

Welcome Sign In