Check Availability
  • 3M DBI-SALA 

    Full Body Harness with 420 lb. Weight Capacity, Yellow, L

  • Item # 3PRV1
  • Mfr. Model # 1102925
Full Body Harness with 420 lb. Weight Capacity, Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full body harness is constructed with polyester webbing. It is ideal for construction and general industry applications.
Show More Close
 

Technical Specifications

Item # 3PRV1
Mfr. Model # 1102925
UNSPSC #46182306
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing L
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles None
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502
* This product's country of origin is subject to change

Welcome Sign In