Check Availability
  • 3M DBI-SALA 

    ExoFit NEX Full Body Harness with 420 lb. Weight Capacity, Gray, M

  • Item # 30M579
  • Mfr. Model # 1113064
ExoFit NEX  Full Body Harness with 420 lb. Weight Capacity, Gray, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30M579
Mfr. Model # 1113064
UNSPSC #46182306
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry, Transportation, Utility
Harness Sizing M
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Chest Strap Buckles Yes
Subpelvic Strap No
Color Gray
Harness D-Ring Material Aluminum
Stretchable No
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit NEX(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms