Check Availability
  • 3M 

    X.Sport Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 3WMG6
  • Mfr. Model # 15182-00000-20
X.Sport  Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

X.Sport protective eyewear combines unisex athletic style and comfort with a lightweight, high wrap nylon frame, flexible Sport Grip™ Temples, adjustable nosebridge and polycarbonate anti-fog lens .X.Sport protective eyewear is sleek, reliable vision protection with durable design and athletic construction. Built with Sport Grip temples and three ratchet angle adjustments, it delivers comfort and safety with a variety of lens and frame colors. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 3WMG6
Mfr. Model # 15182-00000-20
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series X.Sport(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3-2007, CE EN 166
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms