Check Availability
  • 3M 

    X.Sport Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 3WMG5
  • Mfr. Model # 15176-00000-20
X.Sport  Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WMG5
Mfr. Model # 15176-00000-20
UNSPSC #46181802
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series X.Sport(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3-2007, CE EN 166
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms