Check Availability
  • 3M 

    Wool Compnding Pad,5.25In,PK10

  • Item # 2AYN5
  • Mfr. Model # 51043
Wool Compnding Pad,5.25In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Perfect-it™ II wool compounding pad is designed for use with 3M Finesse-it™ polishes. Made from 100% fine wool fibers stitched onto a durable polyester backing. The dense 3/4" thick pile distributes and applies material evenly and consistently. Helps refine scratches and paint surface defects. Hookit™ hook-and-loop feature makes pad attachment and removal easy.
Show More Close
 

Technical Specifications

Item # 2AYN5
Mfr. Model # 51043
UNSPSC #47131828
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Wool Compnding Pad,5.25"
Size 5 1/4" Diameter
Pile Thickness (In.) 3/4
Material Lamb's Wool Hide
Characteristics This 5 1/4" diameter buffing pad is designed for use with Finesse-it(TM) compounds or Perfect-it(TM) III compounds.
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms