Check Availability
  • 3M 

    White Disposable Tacky Mat with Frame, 25-1/2" x 31-1/2", 1 EA

  • Item # 3LY86
  • Mfr. Model # 5840
White Disposable Tacky Mat with Frame, 25-1/2" x 31-1/2", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This disposable cleanroom mat has a tacky surface that removes dust, dirt, and bacteria from shoes, casters, and wheels to help prevent contamination. The adhesive vinyl backing prevents shifting and can be removed without leaving a residue. The mat contains 60 disposable sheets that hold particulate matter on contact. Each sheet is numbered to help identify remaining quantity. A base is recommended but not required.
Show More Close
 

Technical Specifications

Item # 3LY86
Mfr. Model # 5840
UNSPSC #52101509
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Disposable Tacky Mat with Frame
Mat Color White
Mat Width 31-1/2"
Width 31-1/2"
Mat Length 25-1/2"
Sheet Material Polyethylene Film
Adhesive Acrylic
Number of Sheets per Mat 60
Sheets Remaining Indicator Numbered
Overall Thickness 2.4mm
Antimicrobial Yes
Mat Environment Indoor/Outdoor
* This product's country of origin is subject to change

Alternate Search Terms