Check Availability
  • 3M 

    White Disposable Tacky Mat, 1 EA

  • Item # 20FV69
  • Mfr. Model # 5830-18X46
White Disposable Tacky Mat, 1 EA Tacky Mat,White,18in.W x 46in.L Tacky Mat,White,18in.W x 46in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FV69
Mfr. Model # 5830-18X46
UNSPSC #52101509
Shipping Weight 8.9 lbs
Country of Origin USA *
Item Disposable Tacky Mat
Mat Color White
Mat Width 18"
Mat Length 3 ft. 10"
Sheet Thickness 0.0014mm
Sheet Material Polyethylene Film
Adhesive Acrylic
Number of Sheets per Mat 30
Sheets Remaining Indicator Numbered
Overall Thickness 1.3mm
Antimicrobial Yes
Mat Environment Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms