Check Availability
  • 3M 

    Wheel Adapter Kit,Shank 1/4" dia.

  • Item # 413X32
  • Mfr. Model # 60980008530
Wheel Adapter Kit,Shank 1/4" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413X32
Mfr. Model # 60980008530
UNSPSC #27112811
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Wheel Adapter Kit
Shank Dia. 1/4"
Thread Size 1/4" - 20"
For Use With Inline Sander, Bench Grinders, Bench Motors, Benchtop Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms