Check Availability
  • 3M WATER FILTRATION PRODUCTS 

    1/2" NPT Polypropylene Ice Machine Filter System, 3 gpm, 125 psi

  • Item # 4NY75
  • Mfr. Model # CFSBCI-1
1/2" NPT Polypropylene Ice Machine Filter System, 3 gpm, 125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Filter system can handle the needs of most commercial food service equipment using water. Unit has two 9-3/4" housings in a series. For commercial use only.
Show More Close
 

Technical Specifications

Item # 4NY75
Mfr. Model # CFSBCI-1
UNSPSC #40161502
Shipping Weight 10.02 lbs
Country of Origin USA *
Item Ice Machine Filter System
Microns 5
Flow Rate 3 gpm
Max. Pressure 125 psi
Min. Pressure 25 psi
With Gauge/Without Gauge With Gauge
With Valve/Without Valve With Valve
Overall Height 18-3/16"
Overall Width 16-1/4"
Overall Depth 5-1/4"
Max. Temp. 100 Degrees F
Number of Cartridges Required 2
Cartridges Required Mfr. No. CFS117S, CFS2506
Connection 1/2" NPT
Color Opaque
Filter Media Activated Carbon
Reduces Chlorine, Taste, Odor, Dirt, and Rust
Housing Material Polypropylene
Standards NSF 42, FDA CFR-21
Includes Mounting Bracket, Pressure Gauge and Sump Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms