Check Availability
  • 3M 

    Virtua V4 Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 3NUJ7
  • Mfr. Model # 11673-00000-20
Virtua  V4 Anti-Fog Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, unisex Virtua V4 protective eyewear combines versatility and value with wraparound coverage, anti-fog polycarbonate lens for a comfortable, contoured fit.The Virtua V4 protective eyewear line combines outstanding style, protection and affordability, all while offering wraparound coverage and soft, dual-injected temples that help relieve hot spots around the ears. Designed for indoor or outdoor use, Virtua V4 protective eyewear is a valuable choice in vision safety. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 3NUJ7
Mfr. Model # 11673-00000-20
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM) V4
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms