Check Availability
  • 3M 

    Virtua Uncoated Safety Glasses, Clear Lens Color

  • Item # 5JDW7
  • Mfr. Model # 11228-00000-100
  • (4)
Virtua  Uncoated Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for indoor or outdoor use these 3M Virtua safety glasses offer high wraparound coverage and a comfortable, contoured fit. Model features a wide profile for necessary impact protection and an unobstructed view. Lenses have scratch-resistant, antifog protection and they’re ideal for use by site visitors or for single-use protection.
Show More Close
 

Technical Specifications

Item # 5JDW7
Mfr. Model # 11228-00000-100
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.056 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Uncoated
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Contoured
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In