Check Availability
  • 3M 

    Virtua Scratch-Resistant Safety Glasses , Blue Mirror Lens Color

  • Item # 4MRR4
  • Mfr. Model # 11331-00000-20
Virtua  Scratch-Resistant Safety Glasses , Blue Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.The Virtua protective eyewear line merges outstanding unisex style, protection and affordability, all while offering wearers an open, unobstructed viewing range and three size options to fit a variety of facial profiles. Designed for indoor or outdoor use, Virtua protective eyewear is a valuable choice in vision safety.100 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 4MRR4
Mfr. Model # 11331-00000-20
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.056 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM)
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Blue Mirror
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Blue Mirror
Temple Style Contoured
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Welcome Sign In