Check Availability
  • 3M 

    Virtua Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 4DY81
  • Mfr. Model # 11326-00000-20
Virtua  Scratch-Resistant Safety Glasses , Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wraparound design glasses also feature contoured, flexible temples.
Show More Close
 

Technical Specifications

Item # 4DY81
Mfr. Model # 11326-00000-20
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.056 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Contoured
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In