Check Availability
  • 3M 

    Virtua Scratch-Resistant Safety Glasses, Light Blue Lens Color

  • Item # 3UYG1
  • Mfr. Model # 11543-00000-20
Virtua  Scratch-Resistant Safety Glasses, Light Blue Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek, unisex Virtua Sport protective eyewear combines athletic-look styling, versatility and value with a high wraparound, anti-fog polycarbonate lens for excellent eye coverage and a comfortable fit.The Virtua Sport protective eyewear line merges a comfortable lightweight frame with outstanding unisex style, protection and affordability. Designed for indoor or outdoor use, its high wrap lens provides exceptional impact protection and an unobstructed view. Virtua Sport protective eyewear is a valuable choice for virtually any eye protection need. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 3UYG1
Mfr. Model # 11543-00000-20
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM)
Gender Unisex
Lens Color Light Blue
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Light Blue
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Light Blue
Temple Style Contoured
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010, CSA Z94.3-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms