Check Availability
  • 3M 

    Virtua Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 3NTK1
  • Mfr. Model # 11388-00000-20
Virtua  Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NTK1
Mfr. Model # 11388-00000-20
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms