Check Availability
  • 3M 

    Virtua CCS Anti-Fog Safety Glasses , Gray Lens Color

  • Item # 46F391
  • Mfr. Model # 11873-00000-20
Virtua  CCS Anti-Fog Safety Glasses , Gray Lens Color Safety Glasses,Gray Safety Glasses,Gray Safety Glasses,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M Virtuaâ„¢ CCS protective eyewear has a removable foam gasket with airflow vent for a comfortable, cushioning seal to limit exposure to dust. Ideal for humid environments. Includes Corded Earplug Control System (CCS) designed to keep safety glasses and earplugs attached (earplugs sold separately). Gray lenses.
Show More Close
 

Technical Specifications

Item # 46F391
Mfr. Model # 11873-00000-20
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM) CCS
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Gray
Temple Style Cord Control System Temples
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In