Check Availability
  • 3M 

    Virtua Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 45NL44
  • Mfr. Model # 11796-00000-20
Virtua Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NL44
Mfr. Model # 11796-00000-20
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM) CCS
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Blue
Temple Style Contoured
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1, CSA Z94.3-07
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms