Check Availability
  • 3M 

    Virtua AP Scratch-Resistant Safety Glasses, Light Blue Lens Color

  • Item # 6TKE7
  • Mfr. Model # 11816-00000-20
Virtua  AP Scratch-Resistant Safety Glasses, Light Blue Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Virtua AP protective eyewear offers sleek, unisex styling, lightweight comfort and exceptional value. It is designed with high-wrap polycarbonate lenses and integral sideshields to provide comfortable fit and ultimate protection.Virtua AP protective eyewear offers sleek, unisex styling, lightweight comfort and exceptional value. It is designed with high-wrap polycarbonate lenses and integral sideshields to provide comfortable fit and ultimate protection. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 6TKE7
Mfr. Model # 11816-00000-20
UNSPSC #46181802
Catalog Page 1655
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Virtua(TM) AP
Gender Unisex
Lens Color Light Blue
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Light Blue
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Light Blue
Temple Style Nonadjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms