Check Availability
  • Masking Tapes
  • 3M 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 5.20 mil Thick, 24mm X 55m, Tan, 36 PK

  • Item # 2EAZ7
  • Mfr. Model # 2307
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.20 mil Thick, 24mm X 55m, Tan, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 2307 masking tape is a general purpose tape for bundling, identifying, holding, sealing, and general paint masking. Crepe paper backing easily conforms to irregular surfaces, contours, and around corners. Rubber adhesive sticks to most surfaces including metal, rubber, glass and plastic, and removes in one piece.

• Easy to tear, plus it resists slivers, lifting, and curling
• Resists paint bleed through
Show More Close
 

Technical Specifications

Item # 2EAZ7
Mfr. Model # 2307
UNSPSC #31201503
Shipping Weight 14.6 lbs
Country of Origin Canada *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.20 mil
Tape Width 24mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 23 lb./in.
Tape Adhesive Strength 28 oz./in.
Series 2307
Standards Meets ASTM D6123, D6123M-97, PPP-T-42C, Type 1 and CID-A-A-883A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In