Check Availability
  • 3M 

    Versaflo(TM) Hood, Inner Collar,PK10

  • Item # 6PPH7
  • Mfr. Model # S-605-10
Versaflo(TM) Hood, Inner Collar,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Versaflo™ S-605-10 replacement hood has a comfortable knitted inner collar to serve as the respiratory seal.
This S Series replacement hood for use with premium head suspension helps manage costs in environments with high disposal rates, where soiled hoods must be replaced regularly.
Show More Close
 

Technical Specifications

Item # 6PPH7
Mfr. Model # S-605-10
UNSPSC #46182007
Catalog Page 1767
Shipping Weight 2.11 lbs
Country of Origin USA *
Item Hood with Inner Collar
Mask Size Universal
Color White
Material Polypropylene
Lens Material PETG
Suspension None
For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions