Check Availability
  • 3M 

    Versaflo(TM) Double Bib Hood Assembly

  • Item # 5WZD1
  • Mfr. Model # S-657
Versaflo(TM) Double Bib Hood Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This assembly consists of a head suspension and a hood.
Show More Close
 

Technical Specifications

Item # 5WZD1
Mfr. Model # S-657
UNSPSC #46182007
Catalog Page 1767
Shipping Weight 1.83 lbs
Country of Origin USA *
Item Double Bib Hood
Mask Size Universal
Color White
Material Polypropylene
Lens Material PETG
Suspension Premium Reuseable
For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close