Check Availability
  • 3M 

    Utility Duct Tape, 6" X 55m, 12.10 mil Thick, Blue Plastic, 6 PK

  • Item # 54EN73
  • Mfr. Model # 8979
Utility Duct Tape, 6" X 55m, 12.10 mil Thick, Blue Plastic, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EN73
Mfr. Model # 8979
UNSPSC #31201501
Shipping Weight 36.1 lbs
Country of Origin Canada *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 6"
Duct Tape Length 55m
Duct Tape Thickness 12.10 mil
Duct Tape Grade Utility
Tape Color Family Blue
Color Blue
Duct Tape Primary Material Plastic
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 200 Degrees F
Adhesion Strength 48 oz./in.
Tensile Strength 36 lb./in.
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms