Check Availability
  • 3M 

    Utility Duct Tape, 1-7/8" X 60 yd., 7.00 mil Thick, Gray Coated Cloth, 1 EA

  • Item # 45FD23
  • Mfr. Model # 2979
Utility Duct Tape, 1-7/8" X 60 yd., 7.00 mil Thick, Gray Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FD23
Mfr. Model # 2979
UNSPSC #31201501
Shipping Weight 1.08 lbs
Country of Origin China *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 1-7/8"
Duct Tape Length 60 yd.
Duct Tape Thickness 7.00 mil
Duct Tape Grade Utility
Tape Color Family Gray
Color Gray
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 200 Degrees F
Adhesion Strength 79 oz./in.
Tensile Strength 24 lb./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms