Check Availability
  • 3M 

    USB Cable, For Use With SD-200

  • Item # 14L949
  • Mfr. Model # 053-575
USB Cable, For Use With SD-200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this 3M™ USB cable with the SD-200 sound detector, No. 14LK948, sold separately. Using the computer's USB port, the sound detector is charged with this mini-USB cable plugged into the bottom of the instrument.

• Easily charges in 2.5 to 12 hours when the battery is fully discharged
• 6-ft. USB 2.5 5-pin mini cable
Show More Close
 

Technical Specifications

Item # 14L949
Mfr. Model # 053-575
UNSPSC #41115503
Shipping Weight 0.3 lbs
Country of Origin China *
Item USB Cable
For Use With SD-200
Function Connects to Computers USB Port to Charge Sound Detector
* This product's country of origin is subject to change

Compliance and Restrictions