Check Availability
  • 3M 

    UPVC Carton Sealing Tape, Rubber Adhesive, 2" X 72 yd., 1 EA

  • Item # 48UV73
  • Mfr. Model # 660
UPVC Carton Sealing Tape, Rubber Adhesive, 2" X 72 yd., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch Light Duty Packaging Tape 660 is a red film tape that was specifically designed for use in high heat and splicing applications. It is typically used in high temperature splicing applications thanks to its red color which makes for easy detection. The natural rubber adhesive gives this tape high initial bond strength and a wide adherence to a variety of materials, including hard-to-bond plastics. The cellophane backing material offers heat resistance.
Show More Close
 

Technical Specifications

Item # 48UV73
Mfr. Model # 660
UNSPSC #31201517
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material UPVC
Tape Adhesive Rubber
Tape Thickness 2.50 mil
Tape Width 2"
Tape Length 72 yd.
Tape Shape Continuous Roll
Tape Color Red
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 50 oz./in.
Tape Core Diameter 3"
Tape Elongation 45%
Legend No Legend
Series 660
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms