Check Availability
  • 3M 

    UPVC Carton Sealing Tape, Acrylic Adhesive, 1" X 72 yd., 4 PK

  • Item # 20XG32
  • Mfr. Model # 600
UPVC Carton Sealing Tape, Acrylic Adhesive, 1" X 72 yd., 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tartan™ Filament Tape 8934 is a general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. The synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces. Well suited for light duty applications, including box closing, strapping, palletizing, box reinforcing, and general bundling. The adhesive provides good initial adhesion and holds well with minimum rub-down. The tough, clear film backing is abrasion and moisture resistant, provides good aging and protects the filaments and adhesive to help your boxes remain closed for a long period of time. The backing, filaments, and adhesive combine to provide high tensile and shear strength and also allow printing and illustrations to be seen through the tape.
Show More Close
 

Technical Specifications

Item # 20XG32
Mfr. Model # 600
UNSPSC #31201517
Shipping Weight 1.18 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material UPVC
Tape Adhesive Acrylic
Tape Thickness 2.30 mil
Tape Width 1"
Tape Length 72 yd.
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Core Diameter 4-1/4"
Tape Elongation 45%
Legend No Legend
Series 600
Standards ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms