Check Availability
  • 3M 

    UPVC Carton Sealing Tape, Acrylic Adhesive, 1" X 72 yd., 36 PK

  • Item # 20XG31
  • Mfr. Model # 600
UPVC Carton Sealing Tape, Acrylic Adhesive, 1" X 72 yd., 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotch® 600 light-duty packaging tape is a transparent tape designed for L-clip closure, attaching, tabbing, and holding. This 2.3 mil film tape has a 1.5 mil UPVC backing material that is moisture-, chemical-, and UV-resistant. Easy to apply without a dispenser, packaging tape provides excellent handling, high clarity, and long aging.

• Removes cleanly from a wide variety of surfaces
• Meets the everyday challenges of packaging or temporary holding applications
Show More Close
 

Technical Specifications

Item # 20XG31
Mfr. Model # 600
UNSPSC #31201517
Shipping Weight 11.36 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material UPVC
Tape Adhesive Acrylic
Tape Thickness 2.30 mil
Tape Width 1"
Tape Length 72 yd.
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Core Diameter 4-1/4"
Tape Elongation 45%
Legend No Legend
Series 600
Standards ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms