Check Availability
  • Depressed Center Wheels
  • 3M 

    Type 27 Aluminum Oxide Depressed Center Wheels, 4-1/2", 7/8" Arbor Hole Size, 1/4" Thickness

  • Item # 2GJX7
  • Mfr. Model # 60440098113
Type 27 Aluminum Oxide Depressed Center Wheels,  4-1/2",  7/8" Arbor Hole Size,  1/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These depressed center wheels feature aluminum oxide abrasive and are suitable for use on ferrous metal, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 2GJX7
Mfr. Model # 60440098113
UNSPSC #23131503
Shipping Weight 13.88 lbs
Country of Origin Thailand *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,300
Series General Purpose
Grade Very Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In